3 x 21 in. Plain End Schedule 10 Domestic Black Carbon Steel Pipe
3 x 21 in. Plain End Schedule 10 Domestic Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-135
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 21 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 10