3 in. x 25 ft. Roll Groove Schedule Pipe Black

Part #DBPRGRA135S1025M  |  Item #862110

Pipe Tubing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-135

Application: Fire Protection

Coating: Black

Color Finish: Black

End Connection 1: Roll Grooved

End Connection 2: Roll Grooved

End Connections: Roll Grooved

Length: 25 ft

Material: Carbon Steel

Pipe Tubing Size: 3 in

Product Type: Sprinkler Pipe