3 in. x 3 ft. 30 ga Galvanized Steel Round Duct Pipe

Part #SHMKD300303  |  Item #4040484  |  Manufacturer Part #5021.03-30

Call for Pricing EACH

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 30

Length: 3 ft

Material: Galvanized Steel