3 in. x 5 ft. 26 ga Galvanized Round Duct Pipe

Part #SHMJP26MS  |  Item #4113632  |  Manufacturer Part #RP010326060

Call for Pricing

Diameter:

3 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 26

Length: 5 ft

Material: Galvanized