3 in. x 50 yd. White Paper ASJ Tape
3 in. x 50 yd. White Paper ASJ Tape
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- Length:
- 50 yd
- Material:
- Paper
- Product Type:
- ASJ Facing Tape
- Thickness:
- 10.8 mil
- Width:
- 3 in