3 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

You last purchased this on
 

3 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

This product requires certification to purchase.
You last purchased this on
 

3 x Close in. XH A106B TBE Nipple Seamless Black Carbon Steel

  • Fast #
  • Part #BXSNMCL
  • Item #176877
  • Manufacturer Part #15113001
3.5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Close nipple
  • Manufacturer may vary by location
  • Requires Certification

Specifications

API:
API 5L Grade B
ASME:
ASME B1.20.1
ASTM:
ASTM A-106 Grade B, ASTM A-333 Grade 6, ASTM A-53 Type S Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Nipple
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pipe Wall Type -:
Seamless
Schedule Class:
80
UL Listed:
No
Wall Thickness:
0.3 in