3 in. Zinc Hex Head Bolt

You last purchased this on
 

3 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

3 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBFM
  • Item #466297
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted
Length:
3 in
Material:
Zinc
Screw Head:
Hex Head
UL Listed:
No
Width:
3/4 in