This product requires certification to purchase.

3 in. 316L Stainless Steel Slip On Angled Face Ring

You last purchased this on
 

3 in. 316L Stainless Steel Slip On Angled Face Ring

  • Fast #
  • Part #DS6LAFRM
  • Item #399459
  • Manufacturer Part #H2106030
3.8 out of 5 Customer Rating
You last purchased this on
 

3 in. 316L Stainless Steel Slip On Angled Face Ring

  • Fast #
  • Part #DS6LAFRM
  • Item #399459
  • Manufacturer Part #H2106030
3.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Stainless Steel
Material Type:
316L