This product requires certification to purchase.

3 in. Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

3 in. Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS16LWSR9MW
  • Item #7198713
  • Manufacturer Part #IS16LWSR9MW
3.3 out of 5 Customer Rating

3 in. Schedule 10 316L Stainless Steel Short Radius 90 Degree Elbow

  • Fast #
  • Part #IS16LWSR9MW
  • Item #7198713
  • Manufacturer Part #IS16LWSR9MW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Fitting Type
Elbow, Short Radius
Material
Stainless Steel
Material Type
316L
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-403 Grade WPW
Origin
Global