This product requires certification to purchase.

3 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

3 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNFMW
  • Item #7201745
  • Manufacturer Part #GRFWNFMW
5 out of 5 Customer Rating

3 in. Weldneck 150# Standard Carbon Steel Raised Face Flange

  • Fast #
  • Part #GRFWNFMW
  • Item #7201745
  • Manufacturer Part #GRFWNFMW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Pressure Class
150#
Characteristics & Features
Fitting Type
Straight
Flange Type
Raised Face, Straight, Weldneck
Material
Carbon Steel
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No