This product requires certification to purchase.

3 in. x 20 ft. Silver Uninsulated Flexible Air Duct

3 in. x 20 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110401
  • Item #9637798
  • Manufacturer Part #110401
4.6 out of 5 Customer Rating
Brand image

3 in. x 20 ft. Silver Uninsulated Flexible Air Duct

  • Fast #
  • Part #B110401
  • Item #9637798
  • Manufacturer Part #110401
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Designed for low and medium operating pressures
  • Made of non-combustible corrugated aluminum
  • Plain ends
  • Ships compressed to 24?
  • Same strength as V330
  • Thicker wall than V220
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3 in
Length
20 ft
Maximum Airflow
5000
Characteristics & Features
Color Finish Category
Silver Tones
Color Finish Name
Silver
Insulated
No
Material
Aluminum
Electrical & Operational Information
Temperature Range
-100 to 430 Deg F