This product requires certification to purchase.

3 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

3 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX9ME
  • Item #4277609
  • Manufacturer Part #GWX9ME
5 out of 5 Customer Rating

3 in. XH WPB Long Radius 90 Elbow Buttweld Carbon Steel

  • Fast #
  • Part #GWX9ME
  • Item #4277609
  • Manufacturer Part #GWX9ME
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
Weld
End Connection 2
Weld
End Connections
Weld
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow, Long Radius, Straight
Material
Carbon Steel
Schedule Class
Extra Heavy
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
UL Listed
No