3 in. x 1 ft. PVC Suction Hose in Green
3 in. x 1 ft. PVC Suction Hose in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for construction and irrigation purposes
- Flexible and abrasion resistant PVC
- Priced per foot but sold in 5 foot increments
- Smooth bore
Specifications
- Application:
- Water
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Outside:
- 3-43/100 in
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight
- Length:
- 1 ft
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 150
- Minimum Temperature:
- 15
- NSF Certified:
- No
- Pressure - High:
- 55
- Product Type:
- Suction Hose
- Temperature Range:
- -15 to 150 Deg F
- Weight:
- 1.05 lb