This product requires certification to purchase.

3 Stainless Steel Schedule 10 304L STUB End C A403CR

You last purchased this on
 

3 Stainless Steel Schedule 10 304L STUB End C A403CR

  • Fast #
  • Part #IS14LAWSECM
  • Item #398087
5 out of 5 Customer Rating
You last purchased this on
 

3 Stainless Steel Schedule 10 304L STUB End C A403CR

  • Fast #
  • Part #IS14LAWSECM
  • Item #398087
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3 in
Fitting Sizes:
3 in
Material:
Stainless Steel
Material Type:
304L