3 x 0.065 in. A270 316L Polished Stainless Steel Tubing
3 x 0.065 in. A270 316L Polished Stainless Steel Tubing
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Color Finish Name:
- Polished
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Wall Thickness:
- 0.065 in