3 x 1-1/2 in. NPS 150# Black Cast Iron HEX Reducing Bushing

Part #BCIBMJ  |  Item #37650  |  Manufacturer Part #0318908324

$22.87 EACH
(Pricing is for 3 in x 1-1/2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1-1/2 in x 1/4 in

    Part #BCIBJB | Item #50062 | Mfr. Part #0318907607

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.08 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in

    Part #BCIBJD | Item #8495 | Mfr. Part #0318907524

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in

    Part #BCIBJF | Item #44270 | Mfr. Part #0318907482

    Call for Pricing
    Call for Pricing
    Call us for price
    $7.66 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1 in

    Part #BCIBJG | Item #27841 | Mfr. Part #0318907441

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.72 /EACH

    Added to your cart. View Cart
  • 2 in x 1/4 in

    Part #BCIBKB | Item #40785 | Mfr. Part #0318907920

    Call for Pricing
    Call for Pricing
    Call us for price
    $10.87 /EACH

    Added to your cart. View Cart
  • 2 in x 1/2 in

    Part #BCIBKD | Item #47318 | Mfr. Part #0318907847

    Call for Pricing
    Call for Pricing
    Call us for price
    $12.17 /EACH

    Added to your cart. View Cart
  • 2 in x 3/4 in

    Part #BCIBKF | Item #31087 | Mfr. Part #0318907805

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.63 /EACH

    Added to your cart. View Cart
  • 2 in x 1 in

    Part #BCIBKG | Item #15223 | Mfr. Part #0318907763

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.20 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in

    Part #BCIBKH | Item #50889 | Mfr. Part #0318907722

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.20 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1/2 in

    Part #BCIBLD | Item #18119 | Mfr. Part #0318908209

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.78 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 3/4 in

    Part #BCIBLF | Item #28451 | Mfr. Part #0318908167

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.92 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1 in

    Part #BCIBLG | Item #482 | Mfr. Part #0318908126

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.92 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/4 in

    Part #BCIBLH | Item #35930 | Mfr. Part #0318908084

    Call for Pricing
    Call for Pricing
    Call us for price
    $16.92 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in

    Part #BCIBLJ | Item #18548 | Mfr. Part #0318908043

    Call for Pricing
    Call for Pricing
    Call us for price
    $14.73 /EACH

    Added to your cart. View Cart
  • 3 in x 3/4 in

    Part #BCIBMF | Item #36357 | Mfr. Part #0318908449

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.86 /EACH

    Added to your cart. View Cart
  • 3 in x 1 in

    Part #BCIBMG | Item #19679 | Mfr. Part #0318908407

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.87 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/4 in

    Part #BCIBMH | Item #2404 | Mfr. Part #0318908365

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.87 /EACH

    Added to your cart. View Cart
  • 3 in x 1-1/2 in

    Part #BCIBMJ | Item #37650 | Mfr. Part #0318908324

    Call for Pricing
    Call for Pricing
    Call us for price
    $22.87 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in

    Part #BCIBMK | Item #20100 | Mfr. Part #0318908282

    Call for Pricing
    Call for Pricing
    Call us for price
    $17.08 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in

    Part #BCIBML | Item #2834 | Mfr. Part #0318908241

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.80 /EACH

    Added to your cart. View Cart
  • 3-1/2 in x 3 in

    Part #BCIBNM | Item #20703 | Mfr. Part #0318908522

    Call for Pricing
    Call for Pricing
    Call us for price
    $40.10 /EACH

    Added to your cart. View Cart
  • 4 in x 1 in

    Part #BCIBPG | Item #14358 | Mfr. Part #0318909009

    Call for Pricing
    Call for Pricing
    Call us for price
    $51.83 /EACH

    Added to your cart. View Cart
  • 4 in x 1-1/2 in

    Part #BCIBPJ | Item #38678 | Mfr. Part #0318908928

    Call for Pricing
    Call for Pricing
    Call us for price
    $47.73 /EACH

    Added to your cart. View Cart
  • 4 in x 2 in

    Part #BCIBPK | Item #21481 | Mfr. Part #0318908886

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.52 /EACH

    Added to your cart. View Cart
  • 4 in x 2-1/2 in

    Part #BCIBPL | Item #4046 | Mfr. Part #0318908845

    Call for Pricing
    Call for Pricing
    Call us for price
    $46.61 /EACH

    Added to your cart. View Cart
  • 4 in x 3 in

    Part #BCIBPM | Item #39625 | Mfr. Part #0318908803

    Call for Pricing
    Call for Pricing
    Call us for price
    $38.52 /EACH

    Added to your cart. View Cart
  • 5 in x 2 in

    Part #BCIBSK | Item #9709 | Mfr. Part #0318909207

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.78 /EACH

    Added to your cart. View Cart
  • 5 in x 3 in

    Part #BCIBSM | Item #9359 | Mfr. Part #0318909124

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.78 /EACH

    Added to your cart. View Cart
  • 5 in x 4 in

    Part #BCIBSP | Item #9184 | Mfr. Part #0318909041

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.45 /EACH

    Added to your cart. View Cart
  • 6 in x 2 in

    Part #BCIBUK | Item #265389 | Mfr. Part #0318909447

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.62 /EACH

    Added to your cart. View Cart
  • 6 in x 3 in

    Part #BCIBUM | Item #63116 | Mfr. Part #0318909363

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.62 /EACH

    Added to your cart. View Cart
  • 6 in x 4 in

    Part #BCIBUP | Item #21734 | Mfr. Part #0318909280

    Call for Pricing
    Call for Pricing
    Call us for price
    $80.18 /EACH

    Added to your cart. View Cart
  • 8 in x 6 in

    Part #BCIBXU | Item #65594 | Mfr. Part #0318909488

    Call for Pricing
    Call for Pricing
    Call us for price
    $174.50 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • 150#
  • Domestic

Documents

Specifications

ASME Specifications: [ASME B16.4, ASME B1.20.1]

ASTM Specifications: ASTM A-126A

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connection 2: FPT

End Connections: MPT x FPT

Fitting Size 1: 3 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 3 in x 1-1/2 in

Fitting Type: Bushing

Material: Cast Iron

Maximum Pressure: 175 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 125#

Type: BCIBMJ