3 x 1-1/2 in. Reducing Black Epoxy Coated Malleable Iron Bushing
3 x 1-1/2 in. Reducing Black Epoxy Coated Malleable Iron Bushing
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Epoxy
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 3 in x 1-1/2 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- Type:
- IBEBMJ