3 x 1-1/2 in. Threaded x Flanged Carbon Steel Reducing Flange

You last purchased this on
 

3 x 1-1/2 in. Threaded x Flanged Carbon Steel Reducing Flange

This product requires certification to purchase.
You last purchased this on
 

3 x 1-1/2 in. Threaded x Flanged Carbon Steel Reducing Flange

  • Fast #
  • Part #GRFTFMJ
  • Item #3485886
  • Manufacturer Part #RFTFMJ
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASME:
ASME SA-216-WCB
ASTM:
ASTM A-105, ASTM A-216-WCB
Application:
Residential
Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Flanged
End Connections:
Threaded x Flanged
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
3 in x 1-1/2 in
Fitting Type:
Reducing, Flange
Flange Type:
Raised Face
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No