3 x 1 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

You last purchased this on
 

3 x 1 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

This product requires certification to purchase.
You last purchased this on
 

3 x 1 in. S10 SS 304L Conc Reducer Welded A403 WPW Stainless Steel Schedule 10 Buttweld Concentric

  • Fast #
  • Part #IS14LWCRMG
  • Item #80079
  • Manufacturer Part #IS14LWCRMG
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASTM:
ASTM A-403 WPW
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No