3 x 1 in. Stainless Steel Hex Head Bolt

Part #SSHHBGM  |  Item #230134

Call for Pricing EACH

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1 in

Length: 3 in

Material: Stainless Steel