3 in. x 10 ft. CPVC Pipe

You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

3 in. x 10 ft. CPVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
ENDURA SEPARATION TECHNOLOGIES

3 in. x 10 ft. CPVC Pipe

  • Fast #
  • Part #I198000
  • Item #4100329
  • Manufacturer Part #198000
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • 2 system options cover a broad range of operating temperatures
  • Manufactured and supported by the Canadian PVC & CPVC piping system experts
  • Fully certified as a complete pipe, fittings and cement system
  • Requires Certification

Specifications

End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End x Plain End
Fire Suppression System Rated:
No
Length:
10 ft
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
194
PipeTubing Size:
3 in
Temperature Range:
Up to 194 Deg F