3 x 10 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

You last purchased this on
 

3 x 10 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

This product requires certification to purchase.
You last purchased this on
 

3 x 10 in. 316 Stainless Steel Schedule 40 One End Toe Threaded Nozzle

  • Fast #
  • Part #DS46NTOEM10
  • Item #1338251
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
Threaded
End Connections:
Threaded
Fitting Size 1:
3 in
Fitting Size 2:
10 in
Fitting Sizes:
3 in x 10 in
Length:
10 in
Material:
Stainless Steel
Material Type:
316
Schedule Class:
40S