3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

You last purchased this on
 

3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Threaded 150# Galvanized Malleable Iron Reducing Coupling

  • Fast #
  • Part #IGRCML
  • Item #502111
  • Manufacturer Part #ZMGCPR1009
4.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Galvanized
  • Manufacturer may vary by location
  • Threaded
  • Import
  • Rating: 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Galvanized
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Reducing
Length:
3-20/29 in
Material:
Malleable Iron
Origin:
Global
Pressure - Maximum:
300 psi
Pressure Class:
150#
Product Type:
Threaded Fitting
Temperature Range:
-20 to 550 Deg F
Type:
IGRCML
UL Listed:
Yes