3 x 2-1/2 x 2 in. Press Reducing Copper Tee

Part #MPF40157  |  Item #7342059  |  Manufacturer Part #PF 40157

$259.62 EACH
(Pricing is for 3 in x 2-1/2 in x 2 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 2 in x 1-1/2 in

    Part #MPF40103 | Item #7342294 | Mfr. Part #PF 40103

    Call for Pricing
    Call for Pricing
    Call us for price
    $45.91 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #MPF40104 | Item #7342293 | Mfr. Part #PF 40104

    Call for Pricing
    Call for Pricing
    Call us for price
    $61.06 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #MPF40105 | Item #7342292 | Mfr. Part #PF 40105

    Call for Pricing
    Call for Pricing
    Call us for price
    $59.92 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #MPF40106 | Item #7342301 | Mfr. Part #PF 40106

    Call for Pricing
    Call for Pricing
    Call us for price
    $57.99 /EACH

    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #MPF40107 | Item #7342300 | Mfr. Part #PF 40107

    Call for Pricing
    Call for Pricing
    Call us for price
    $68.58 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #MPF40109 | Item #7342298 | Mfr. Part #PF 40109

    Call for Pricing
    Call for Pricing
    Call us for price
    $73.86 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #MPF40110 | Item #7342317 | Mfr. Part #PF 40110

    Call for Pricing
    Call for Pricing
    Call us for price
    $79.33 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #MPF40111 | Item #7342316 | Mfr. Part #PF 40111

    Call for Pricing
    Call for Pricing
    Call us for price
    $78.25 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #MPF40112 | Item #7342314 | Mfr. Part #PF 40112

    Call for Pricing
    Call for Pricing
    Call us for price
    $75.76 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 3/4 in

    Part #MPF40113 | Item #7342323 | Mfr. Part #PF 40113

    Call for Pricing
    Call for Pricing
    Call us for price
    $76.74 /EACH

    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #MPF40117 | Item #7342328 | Mfr. Part #PF 40117

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.50 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #MPF40124 | Item #7341992 | Mfr. Part #PF 40124

    Call for Pricing
    Call for Pricing
    Call us for price
    $185.24 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #MPF40125 | Item #7341989 | Mfr. Part #PF 40125

    Call for Pricing
    Call for Pricing
    Call us for price
    $210.13 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #MPF40126 | Item #7341988 | Mfr. Part #PF 40126

    Call for Pricing
    Call for Pricing
    Call us for price
    $219.90 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #MPF40127 | Item #7341985 | Mfr. Part #PF 40127

    Call for Pricing
    Call for Pricing
    Call us for price
    $215.74 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #MPF40128 | Item #7341996 | Mfr. Part #PF 40128

    Call for Pricing
    Call for Pricing
    Call us for price
    $215.74 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1/2 in

    Part #MPF40129 | Item #7341994 | Mfr. Part #PF 40129

    Call for Pricing
    Call for Pricing
    Call us for price
    $203.30 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2-1/2 in

    Part #MPF40130 | Item #7342033 | Mfr. Part #PF 40130

    Call for Pricing
    Call for Pricing
    Call us for price
    $237.42 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #MPF40131 | Item #7342010 | Mfr. Part #PF 40131

    Call for Pricing
    Call for Pricing
    Call us for price
    $184.32 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1-1/2 in

    Part #MPF40132 | Item #7342009 | Mfr. Part #PF 40132

    Call for Pricing
    Call for Pricing
    Call us for price
    $209.81 /EACH

    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1 in

    Part #MPF40134 | Item #7342008 | Mfr. Part #PF 40134

    Call for Pricing
    Call for Pricing
    Call us for price
    $223.43 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2-1/2 in

    Part #MPF40137 | Item #7342012 | Mfr. Part #PF 40137

    Call for Pricing
    Call for Pricing
    Call us for price
    $225.69 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #MPF40145 | Item #7342035 | Mfr. Part #PF 40145

    Call for Pricing
    Call for Pricing
    Call us for price
    $253.07 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #MPF40146 | Item #7342039 | Mfr. Part #PF 40146

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.74 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #MPF40147 | Item #7342038 | Mfr. Part #PF 40147

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.74 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #MPF40148 | Item #7342037 | Mfr. Part #PF 40148

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.74 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #MPF40149 | Item #7342036 | Mfr. Part #PF 40149

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.74 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #MPF40150 | Item #7342071 | Mfr. Part #PF 40150

    Call for Pricing
    Call for Pricing
    Call us for price
    $222.47 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #MPF40151 | Item #7342070 | Mfr. Part #PF 40151

    Call for Pricing
    Call for Pricing
    Call us for price
    $245.43 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2 in

    Part #MPF40157 | Item #7342059 | Mfr. Part #PF 40157

    Call for Pricing
    Call for Pricing
    Call us for price
    $259.62 /EACH

    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 2-1/2 in

    Part #MPF40158 | Item #7342057 | Mfr. Part #PF 40158

    Call for Pricing
    Call for Pricing
    Call us for price
    $286.70 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #MPF40164 | Item #7342074 | Mfr. Part #PF 40164

    Call for Pricing
    Call for Pricing
    Call us for price
    $263.56 /EACH

    Added to your cart. View Cart
  • 3 in x 2 in x 3 in

    Part #MPF40167 | Item #7342072 | Mfr. Part #PF 40167

    Call for Pricing
    Call for Pricing
    Call us for price
    $277.59 /EACH

    Added to your cart. View Cart
  • 3 in x 3/4 in x 3 in

    Part #MPF40179 | Item #7342098 | Mfr. Part #PF 40179

    Call for Pricing
    Call for Pricing
    Call us for price
    $249.00 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 1/2 in

    Part #MPF40191 | Item #7342160 | Mfr. Part #PF 40191

    Call for Pricing
    Call for Pricing
    Call us for price
    $343.22 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 3/4 in

    Part #MPF40192 | Item #7342159 | Mfr. Part #PF 40192

    Call for Pricing
    Call for Pricing
    Call us for price
    $338.65 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 1 in

    Part #MPF40193 | Item #7342166 | Mfr. Part #PF 40193

    Call for Pricing
    Call for Pricing
    Call us for price
    $251.61 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/4 in

    Part #MPF40194 | Item #7342165 | Mfr. Part #PF 40194

    Call for Pricing
    Call for Pricing
    Call us for price
    $305.56 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 1-1/2 in

    Part #MPF40195 | Item #7342163 | Mfr. Part #PF 40195

    Call for Pricing
    Call for Pricing
    Call us for price
    $290.45 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #MPF40196 | Item #7342161 | Mfr. Part #PF 40196

    Call for Pricing
    Call for Pricing
    Call us for price
    $250.31 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 2-1/2 in

    Part #MPF40197 | Item #7342144 | Mfr. Part #PF 40197

    Call for Pricing
    Call for Pricing
    Call us for price
    $238.51 /EACH

    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #MPF40198 | Item #7342142 | Mfr. Part #PF 40198

    Call for Pricing
    Call for Pricing
    Call us for price
    $261.45 /EACH

    Added to your cart. View Cart

Product Details

  • For use in plumbing or mechanical applications in above and below ground applications as allowed by local code
  • Operating pressure: 200 psi
  • Operating temperature range: -20° F to 250° F
  • Provides reliable 360° leak detection for 1/2" to 2" fittings, regardless of orientation
  • Anti-creep protection during installation and service
  • Fast and easy to use
  • Environmentally friendly system
  • Compatible with most common pressing tools and jaws in the market
  • Includes a 50-year limited warranty against defects in material and workmanship

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 372, ANSI 61 Annex G]

ASME Specifications: ASME B16.51

ASTM Specifications: ASTM B-88

Application: [Chilled Water, Hydronic Heating, Mechanical, Plumbing, Potable Water]

CSA Certified: CSA TIL MSE 13

Clean Bagged: No

End Connection 1: Press

End Connection 2: Press

End Connection 3: Press

End Connections: Press

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 2-1/2 in

Fitting Size 3: 2 in

Fitting Sizes: 3 in x 2-1/2 in x 2 in

Fitting Type: Reducing

Height: 5-1/2 in

High Pressure: 200

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 9-22/25 in

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61 Annex G]

Temperature Range: -20 to 250 Deg F

Type: MPF40157

UL Listed: No

Weight: 4.23

Width: 3-69/100 in