3 x 2-3/4 in. Black Schedule 40S Carbon Steel Threaded on End Nipple

Part #BNTOERCM234

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Clean Bagged: No

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Length: 2-3/4 in

Material: Carbon Steel

NSF Certified: No

Schedule Class: 40S

UL Listed: No