This product requires certification to purchase.

3 X 2 Galvanized Extra Heavy Concentric SWAG

3 X 2 Galvanized Extra Heavy Concentric SWAG

  • Fast #
  • Part #G80TXTCSNMK
  • Item #1334026
  • Manufacturer Part #0302HBA2
4.6 out of 5 Customer Rating

3 X 2 Galvanized Extra Heavy Concentric SWAG

  • Fast #
  • Part #G80TXTCSNMK
  • Item #1334026
  • Manufacturer Part #0302HBA2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
2 in
Characteristics & Features
Coating
Galvanized
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
80
Warranty & Product Information
ASME
ASME B1.20.1
ASTM
ASTM A234
Origin
Domestic