3 x 2 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt
3 x 2 in. IPS Reducing HDPE Clamp Saddle with Stainless Steel Ring and Bolt
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-2447, ASTM D-3035, ASTM D-1784, ASTM F-441
- Clean Bagged:
- No
- End Connection 1:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Saddle
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Tap Size:
- 2 in