3 x 2 in. IPS Socket Fusion DR 11 MDPE Reducer for PE2406 Pipe

You last purchased this on
 
Georg Fischer Central Plastics

3 x 2 in. IPS Socket Fusion DR 11 MDPE Reducer for PE2406 Pipe

This product requires certification to purchase.
You last purchased this on
 
Georg Fischer Central Plastics

3 x 2 in. IPS Socket Fusion DR 11 MDPE Reducer for PE2406 Pipe

  • Fast #
  • Part #MPEI11SRCMK
  • Item #851062
  • Manufacturer Part #690030221000
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-2513, ASTM D-2683
Brand Model Compatibility:
PE2406 Pipe
CSA Certified:
CSA B137.4
Clean Bagged:
No
Color Finish Name:
Yellow
End Connection 1:
Socket Fusion
End Connection 2:
Socket Fusion
End Connections:
Socket Fusion
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducer
Material:
Plastic
Material Type:
MDPE
Maximum Temperature:
73
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Schedule Class:
SDR 11