3 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

You last purchased this on
 

3 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. No Hub Cast Iron Reducing Figure 8 Double Fitting

  • Fast #
  • Part #NHFERFMK
  • Item #1132601
  • Manufacturer Part #EZS 00008R 0600
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Hubless cast iron pipe and fittings are simply pipe and fittings manufactured without a hub, in accordance with CISPI 301, and are available in 1-1/2" through 15" sizes
  • The performance and durability of cast iron pipe and fittings are superior to any other product used for sanitary and storm drain, waste, and vent piping
  • Cast iron pipe and fittings offer the advantages of low-cost installation
  • Requires Certification

Specifications

ASTM:
ASTM A-888
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connection 3:
Spigot
End Connections:
No Hub x No Hub x Spigot
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Size 3:
3 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 2 in x 3 in x 2 in
Fitting Type:
Reducing, Figure 8, Double
Material:
Cast Iron
NSF Certified:
Yes
Origin:
Domestic