3 x 2 in. No Hub Reducing Standard Domestic Cast Iron Coupling

You last purchased this on
 
PROFLO®

3 x 2 in. No Hub Reducing Standard Domestic Cast Iron Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROFLO®

3 x 2 in. No Hub Reducing Standard Domestic Cast Iron Coupling

  • Fast #
  • Part #PFNHRCMK
  • Item #1395845
  • Manufacturer Part #62J326P
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Made from high-quality elastomeric compound (ASTM C-564), the PROFLO no-hub gasket features multiple sealing beads under the clamp bands
  • The sealing beads on the gasket impede the movement of the gasket and pipe, providing a positive, reliable seal
  • Corrosion resistant
  • The clamp standard 301 stainless steel clamps and 5/16 in hex-head 305 screws provide the sealing force
  • Made in USA
  • The patented, bi-directional corrugations create clamp sealing pressure in both parallel and transverse patterns on the gasket and pipe, thereby avoiding pull-out failures, and providing a positive, reliable seal
  • The shield 0.007 in thick type 301 stainless steel shield requires less band load to transfer pressure to the gasket, leaving more clamping load in reserve to compress the gasket
  • Requires Certification

Specifications

ASTM:
ASTM C-1277, ASTM C-564
CSA Certified:
CSA B602
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub x No Hub
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Coupling, Reducing
IAPMO Listed -:
Yes
Material:
Cast Iron, Stainless Steel
Material Type:
300
NSF Certified:
No
Origin:
Domestic
Pressure - High:
1500
Schedule Class:
Standard
Temperature Range:
-30 to 220 Deg F
UL Listed:
No
WaterSense Labeled:
No