3 x 2 in. Schedule 10 316L Stainless Steel Weldolet

You last purchased this on
 

3 x 2 in. Schedule 10 316L Stainless Steel Weldolet

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. Schedule 10 316L Stainless Steel Weldolet

  • Fast #
  • Part #CLWOLS16LMK
  • Item #4338425
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
3 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
316L
Outlet Size (in):
2
Schedule Class:
10S