This product requires certification to purchase.

3 x 2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

3 x 2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B160TXTCSNMK
  • Item #1861006
  • Manufacturer Part #B160TXTCSNMK
4.9 out of 5 Customer Rating

3 x 2 in. Sch. 160 CS TBE Conc Swage Threaded Both Ends Black Carbon Steel Nipple

  • Fast #
  • Part #B160TXTCSNMK
  • Item #1861006
  • Manufacturer Part #B160TXTCSNMK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Length
8 in
Characteristics & Features
Coating
Black
Fitting Type
Swage, Concentric, Reducing
Material
Carbon Steel
Schedule Class
160
Warranty & Product Information
Application
Commercial, Industrial
ASME
ASME B1.20.1
ASTM
ASTM A234
FM Approved
No
IAPMO Listed
No
MSS
MSS SP-95
NSF Certified
No
Origin
Domestic
UL Listed
No