3 x 3-1/2 in. Schedule 40 Aluminum One End Threaded Nozzle

Part #DAT64NOZTOEMN  |  Item #1304852

Fitting Sizes:

3 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Fitting Size 1: 3 in

Fitting Sizes: 3 in

Length: 3-1/2 in

Material: Aluminum

Schedule Class: 40S