3 x 3 in. NPT Global Red Brass Nipple
3 x 3 in. NPT Global Red Brass Nipple
Frequently Purchased Together
Product Details
- Material: brass
- Domestic
- Manufacturer may vary by location
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B43, ASTM B687-88
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Red Brass
- NSF Certified:
- No
- Origin:
- Global
- Pipe Wall Type -:
- Seamless
- Pressure Class:
- 125#
- Schedule Class:
- 40
- UL Listed:
- No