3 x 3 in. PVC Schedule 40 Conduit Female Adapter

You last purchased this on
 
CANTEX

3 x 3 in. PVC Schedule 40 Conduit Female Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
CANTEX

3 x 3 in. PVC Schedule 40 Conduit Female Adapter

  • Fast #
  • Part #EPVCFAM
  • Item #1825654
  • Manufacturer Part #5140050
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • May also be used in EB & DB duct applications
  • Two female ends with the same diameter
  • For use with schedule 40 and schedule 80 conduit
  • UL listed
  • Made in USA
  • Meets NEMA TC-3 standards
  • Material is ridged PVC for easy installation
  • Requires Certification

Documents


Specifications

End Connection 1:
Female Threaded
End Connection 2:
Socket Weld
End Connections:
Female Threaded x Socket Weld
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Adapter, Straight
Material:
Plastic
Material Type:
PVC
NEMA:
NEMA TC3
Schedule Class:
40