3 x 3 x 1 in. Butt Weld Schedule 10S 316L Stainless Steel Reducing Tee

You last purchased this on
 

3 x 3 x 1 in. Butt Weld Schedule 10S 316L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1 in. Butt Weld Schedule 10S 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTMMG
  • Item #3948362
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASTM:
ASTM A-403 WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connection 3:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1 in
Fitting Sizes:
3 in x 3 in x 1 in
Fitting Type:
Reducing, Tee
IAPMO Listed -:
No
MSS:
MSS SP-43
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Global
Schedule Class:
10S
UL Listed:
No