3 x 3 x 1/2 in. 150# Reducing Galvanized Malleable Iron Tee

Part #IGTMMD  |  Item #1115036  |  Manufacturer Part #MGTR1003

$117.37 EACH
(Pricing is for 3 in x 3 in x 1/2 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGTA | Item #1233780 | Mfr. Part #ZMGT00

    Call for Pricing
    Call for Pricing
    Call us for price
    $6.56 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGTB | Item #166166 | Mfr. Part #ZMGT01

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.68 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGTC | Item #171737 | Mfr. Part #ZMGT02

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.68 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGTD | Item #161203 | Mfr. Part #ZMGT03

    Call for Pricing
    Call for Pricing
    Call us for price
    $3.50 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGTF | Item #161204 | Mfr. Part #ZMGT04

    Call for Pricing
    Call for Pricing
    Call us for price
    $5.88 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGTG | Item #161205 | Mfr. Part #ZMGT05

    Call for Pricing
    Call for Pricing
    Call us for price
    $9.61 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGTH | Item #161207 | Mfr. Part #ZMGT06

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.49 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGTJ | Item #161208 | Mfr. Part #ZMGT07

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.34 /EACH

    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 3/4 in

    Part #IGTJDF | Item #1115091 | Mfr. Part #MGTR070304

    Call for Pricing
    Call for Pricing
    Call us for price
    $19.49 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGTK | Item #161210 | Mfr. Part #ZMGT08

    Call for Pricing
    Call for Pricing
    Call us for price
    $32.27 /EACH

    Added to your cart. View Cart
  • 2-1/2 in

    Part #IGTL | Item #273556 | Mfr. Part #ZMGT09

    Call for Pricing
    Call for Pricing
    Call us for price
    $86.65 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGTM | Item #274298 | Mfr. Part #ZMGT10

    Call for Pricing
    Call for Pricing
    Call us for price
    $101.60 /EACH

    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #IGTMMD | Item #1115036 | Mfr. Part #MGTR1003

    Call for Pricing
    Call for Pricing
    Call us for price
    $117.37 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #IGTP | Item #274299 | Mfr. Part #ZMGT11

    Call for Pricing
    Call for Pricing
    Call us for price
    $240.22 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #IGTU | Item #1115152 | Mfr. Part #ZMGT13

    Call for Pricing
    Call for Pricing
    Call us for price
    $688.56 /EACH

    Added to your cart. View Cart

Product Details

Documents

Specifications

ANSI Specifications: [ANSI B16.3, ANSI B16.14]

ASME Specifications: [ASME B16.3, ASME B16.14]

Clean Bagged: No

Coating: Galvanized

FM Approved: Yes

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3 in x 3 in x 1/2 in

Fitting Type: Reducing

ISO Specifications: ISO 9001:2000

Material: Malleable Iron

Pressure Class: 150#

UL Listed: Yes