3 x 3 x 2 in. Socket Reducing Schedule 40 PVC Tee
Part #S401338 | Item #4486140 | Manufacturer Part #401-338
Product Details
Specifications
ANSI Specifications: ANSI 61
ASTM Specifications: [ASTM D-1784, ASTM D-2466]
Clean Bagged: No
Color Finish: White
End Connection 1: Socket
End Connection 2: Socket
End Connection 3: Socket
End Connections: Socket
FM Approved: No
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 2 in
Fitting Sizes: 3 in x 3 in x 2 in
Fitting Type: Reducing
Material: Plastic
Material Type: PVC
NSF Certified: Yes
NSF Specifications: NSF 61
Schedule Class: 40