This product requires certification to purchase.

3 x 3 x 2 in. Schedule 10S 316L Stainless Steel Reducing Tee

3 x 3 x 2 in. Schedule 10S 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTMMKW
  • Item #7198560
  • Manufacturer Part #IS16LWTMMKW
3.3 out of 5 Customer Rating

3 x 3 x 2 in. Schedule 10S 316L Stainless Steel Reducing Tee

  • Fast #
  • Part #IS16LWTMMKW
  • Item #7198560
  • Manufacturer Part #IS16LWTMMKW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Sizes
3 in x 3 in x 2 in
Characteristics & Features
Fitting Type
Reducing, Tee
Material
Stainless Steel
Material Type
316L
Schedule Class
10S
Warranty & Product Information
Origin
Global