3 x 2 in. PVC DWV Street Double Sanitary Tee
3 x 2 in. PVC DWV Street Double Sanitary Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Spigot
- End Connection 2:
- Hub
- End Connection 3:
- Hub
- End Connection 4:
- Hub
- End Connections:
- Spigot x Hub x Hub x Hub
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 2 in
- Fitting Size 4:
- 2 in
- Fitting Sizes:
- 3 in x 3 in x 2 in x 2 in
- Fitting Type:
- Cross
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- UL Listed:
- No