3 x 3/4 in. 304L Stainless Steel True Flat Bar

You last purchased this on
 

3 x 3/4 in. 304L Stainless Steel True Flat Bar

This product requires certification to purchase.
You last purchased this on
 

3 x 3/4 in. 304L Stainless Steel True Flat Bar

  • Fast #
  • Part #TFB4L00480300
  • Item #7567350
  • Manufacturer Part #FB4L00480300
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
12 ft
Material:
Stainless Steel
Material Type:
304L
Thickness:
0.75 in
Width:
3 in