Print

DESCRIPTION

3 x 3/4 x 8 in. NPS x Threaded Extra Heavy Reducing Concentric Swage Galvanized Carbon Steel Nipple

GTXCSNMF

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-234 Grade WPB, ASTM A-420 Grade WPL6, ASTM B-633
Clean Bagged
No
Coating
Galvanized
End Connection 2
Threaded
End Connections
NPS x Threaded
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
3/4 in
Fitting Type
Concentric, Reducing
IAPMO Listed
No
MSS Specifications
MSS SP-95
NSF Certified
No
UL Listed
No
Weight
6