3 in. Stainless Steel Wedge Anchor

You last purchased this on
 

3 in. Stainless Steel Wedge Anchor

This product requires certification to purchase.
You last purchased this on
 

3 in. Stainless Steel Wedge Anchor

  • Fast #
  • Part #SSWACM
  • Item #1795915
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
3 in
Material:
Stainless Steel
Product Type:
Wedge Anchor
Thread Length:
1-3/4