3 x 4-1/2 in. MNPT Global Brass Nipple

Part #GBRNMR  |  Manufacturer Part #2148-450

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Red brass nipples are easier to machine, less brittle to work with and far more resistant to corrosion than yellow brass
  • Brass fittings are utilized primarily for water in commercial plumbing and OEM applications, but are also used in oil, gas and steam applications
  • Brass offers good corrosion resistance from water and heat and resists attack from salt water and acids, minerals and peaty soils contained in water

Lead Law Compliant

Documents

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-687

Clean Bagged: No

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 4-1/2 in

Material: Brass

Origin: Global

Pressure Class: 125#