This product requires certification to purchase.

3 x 4 in. Male Sweat x Male Cast Brass Street Adapter

3 x 4 in. Male Sweat x Male Cast Brass Street Adapter

  • Fast #
  • Part #CCFMALFM
  • Item #3919347
  • Manufacturer Part #10056942
3.3 out of 5 Customer Rating

3 x 4 in. Male Sweat x Male Cast Brass Street Adapter

  • Fast #
  • Part #CCFMALFM
  • Item #3919347
  • Manufacturer Part #10056942
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Male Sweat
End Connection 2
Male
End Connections
Male Sweat x Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
4 in
Weight
2.22 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter, Street, Straight
Material
Cast Brass
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASTM
ASTM B-280, ASTM B-88
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
683264569423