3 x 5 in. Threaded Extra Heavy Black Steel Nipple
3 x 5 in. Threaded Extra Heavy Black Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 480-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A53
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Welded
- Length:
- 5 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- Schedule Class:
- 80
- UPC:
- 690291046025