3 X 50 DJ Mill DISCHRG HOSE White
Part #A11323000 | Item #4936463 | Manufacturer Part #1132-3000
Call for Pricing
Type:
Discharge HoseHow to get it:
Product Details
- Priced per foot but sold in 25 foot increments
- Designed as a general purpose discharge hose
- Black SBR age resistant tube
- Double jacket white polyester cover
- Will not absorb moisture
- Rolls up flat for easy storage
Specifications
Color Finish: White
Color Finish Category: Whites
Diameter: 3 in
Length: 1 ft
Material: Plastic, Rubber
Material Type: Polyester
Maximum Pressure: 200 psi
Type: Discharge Hose