3 x 5/8 in. Hex Head Cap Screw

You last purchased this on
 

3 x 5/8 in. Hex Head Cap Screw

This product requires certification to purchase.
You last purchased this on
 

3 x 5/8 in. Hex Head Cap Screw

  • Fast #
  • Part #HHCSEM
  • Item #28527
  • Manufacturer Part #62C300HC2/P
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Diameter:
5/8 in
Length:
3 in
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
5/8 in
Thread Length:
3