3 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

You last purchased this on
 

3 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

This product requires certification to purchase.
You last purchased this on
 

3 x 5/8 in. IPT Tap On Hex Head Pipe Bolt

  • Fast #
  • Part #ZHHTBEM
  • Item #4477498
  • Manufacturer Part #62C300HTB2Z
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Length:
3 in
Screw Head:
Hex Head
Thread Length:
3
Thread Size:
5/8 in