This product requires certification to purchase.

3 x 6 in. FNPT 300# Domestic Carbon Steel Threadolet

You last purchased this on
 

3 x 6 in. FNPT 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190869
  • Item #461087
  • Manufacturer Part #0363190869
5 out of 5 Customer Rating
You last purchased this on
 

3 x 6 in. FNPT 300# Domestic Carbon Steel Threadolet

  • Fast #
  • Part #A0363190869
  • Item #461087
  • Manufacturer Part #0363190869
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 450
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Grade A, ASTM A-53 Grade B, ASTM A-53 Type E
Application:
Fire Protection, Fire Sprinkler Systems, Low Pressure Pipe System
Clean Bagged:
No
Coating:
Painted
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fits Pipe Size:
6 in
Fitting Type:
Threadolet
IAPMO Listed:
No
ISO:
ISO 7-1, ISO 9000
Length:
2-1/2 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
3
Pressure Class:
300#
UL Listed:
Yes